Apply to be a TradeMaster!
Main product image of #2 Phillips Screwdriver w/ 4" Round Shank
Magnifying glass
Hover image to zoom

#2 Phillips Screwdriver w/ 4" Round Shank

SKU:
603-4
Rating:
(1)
Q&A:
(0)
#2 Phillips Screwdriver w/ 4" Round Shank
Magnifying glass
Hover image to zoom
$9.99 each
In Stock
In Stock
Get 4 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Bit Type
Phillips #2
Product Highlight: Length (Inches)
8-1/4" Length

Description

–
#2 Phillips Screwdriver 4'' Round Shank

Cushion Grip handle allows for greater torque and comfort. Integral flanges inside handle provide solid, twist resistant blade anchor. Special heat treated shafts. Precision machined tip for exact fit. Premium chrome plated for smooth feel and corrosion resistance. Patented Tip Ident quickly identifies the type of screwdriver and screwdriver tip orientation. Meets or exceeds applicable ASME / ANSI specifications. No. 2 Phillips with 4-Inch shank.

Features
  • Precision machined Phillips tip provides a more consistent geometric symmetry than conventional Phillips screwdrivers to accurately fit and torque without slippage
  • Tip-Ident® quickly identifies the screwdriver type and tip orientation
  • Cushion-Grip handle for greater torque and comfort
  • Premium chrome-plated for smooth feel and corrosion resistance
  • Internal flanges inside handle provide solid, twist-resistant blade anchor
  • Special heat-treated shafts
  • Meets or exceeds applicable ASME / ANSI specifications


Specifications:
  • Special Features: Cushion Grip
  • Tip Type: Phillips
  • Magnetic: No
  • Tip Size: #2
  • Shank Type: Round
  • Shank Length: 4'' (10.2 cm)
  • Insulated: No
  • Overall Length: 8.25'' (21 cm)
  • Weight: 4.0 oz (113 g)

Specs

–
Product Type:

Screwdriver

Bit Type:

Phillips #2

Shank Length:

4"

Length (Inches):

8-1/4"

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/4" Screwdriver Heavy Duty Square Shank
SKU: 600-4
Klein Tools

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Awesome grip

Misplaced another one that I had exactly like the one I just purchased. Found the one I misplaced place (under my crawl space lost while completing a storm drain project) a few weeks after I purchased this replacement. I really like the grip on these screwdrivers. Especially like to use them for electrical repairs, etc.
Señor Handyman
California
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy