Shop Klein Tools Limited Time Promotion
Main product image of HVAC Hand Notcher
Magnifying glass
Hover image to zoom

HVAC Hand Notcher

SKU:
86526
Rating:
(0)
Q&A:
(0)
HVAC Hand Notcher
Magnifying glass
Hover image to zoom
$41.99 each
In Stock
In Stock
Get 1 Thu, Oct 15
Order by today, receive Thursday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Length (Inches)
9" Length

Description

–
HVAC Hand Notcher

The Klein Tools Hand Notcher cuts 30-degree V shapes in sheet metal quickly and easily to make corners. The drop-forged, high impact steel jaw with 13/16-Inch (21 mm) maximum throat depth allows easy notching of corners and take-off tabs without slippage. This Hand Notcher features comfortable, contoured grips that cover hardened steel handles and a convenient self-opening latch for one handed operation. All-steel construction and nickel-chrome plated hardware provides long life and durability.

Specifications:
  • Type: Hand Notcher
  • Application: Cuts 30° V Shaped Cuts in Sheet Metal
  • Special Features: Self Opening Latch for One Handed Operation
  • Overall Length: 9'' (231.7 mm)
  • Overall Height: 0.9'' (22.4 mm)
  • Overall Width: 3.5'' (88.9 mm)
  • Material: Steel
  • Handle Color: Blue/Gray
  • Weight: 1.0 lb (0.5 kg)

Specs

–
Product Type:

Hand Notcher

Application:

HVAC

Material:

Steel

Length (Inches):

9"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy