Hand Tools from Klein Tools are the pliers, screwdrivers, nut drivers, and insulated tool sets that Klein builds for trade professionals. The D228-8-INS 8 inch high-leverage insulated diagonal cutting pliers carry a 1000V rating, and Klein lists compliance with ASTM F1505-16(2021) and IEC 60900:2018. Screwdrivers and nut drivers include impact-rated multi-bit models like the 32317HD 27-in-1 and color-coded metric nut drivers like the 65406M in 6 millimeter. Sets such as the 9417R 4-piece insulated kit group a side cutter, diagonal cutter, long-nose pliers, and wire stripper in one package. Contractors working around energized equipment can choose insulated models, since Klein describes its insulated line as reducing the risk of injury if a tool contacts an energized source. Matching the tool type, drive size, and voltage rating to the task before the job starts keeps the work moving and keeps the installer protected.
Subcategories
Buying Guide
Start with the task and the voltage exposure. Insulation is the first filter because it changes which models fit the job. If the work could put a tool in contact with an energized source, choose insulated tools. Klein lists the D228-8-INS pliers to ASTM F1505-16(2021) and IEC 60900:2018, and it lists the 9417R set to ASTM F1505-16 and IEC 60900, both with a 1000V rating.
Next, match the tool type to the fastener or conductor. Pliers cut and grip, screwdrivers drive slotted, Phillips, or square fasteners, and nut drivers turn hex fasteners in SAE or metric sizes. Check the tip type and hex size before ordering, since Klein offers a variety of both.
Then decide between single tools and sets. When comparing Hand Tools from Klein Tools, a set like the 9417R suits a tech building a kit, while single tools make sense for replacing one worn item. Multi-bit screwdrivers such as the 32317HD 27-in-1 are a space-saving way to carry many bits.
Finally, check wire prep needs. The wire stripper in the 9417R handles 10 to 18 AWG solid and 12 to 20 AWG stranded wire, so compare the gauge range of any stripper against the wire on the job. Confirm the exact model number and rating on the product page before ordering.
Frequently Asked Questions
Which Hand Tools from Klein Tools are insulated for 1000V work?
Hand Tools from Klein Tools include insulated pliers such as the D228-8-INS and insulated sets such as the 9417R, both with a 1000V rating. Klein lists the 9417R to ASTM F1505-16 and IEC 60900. Klein also offers insulated screwdrivers such as the 32216INS #2 Phillips hooded screw-holding model.
What comes in the Klein Tools 9417R insulated tool set?
The Klein Tools 9417R is a 4-piece 1000V insulated set. It includes a side cutter, a diagonal cutter, long-nose pliers, and a wire stripper. Klein notes the tools have induction-hardened cutting knives and are made in the USA.
What makes the Klein D228-8-INS diagonal cutters different?
The Klein Tools D228-8-INS is an 8 inch high-leverage insulated diagonal cutting pliers with the rivet closer to the cutting edge, which Klein says gives 36 percent greater cutting power. It has two layers of insulation and integral guards to help prevent hand contact with conductive parts. The pliers are forged steel with induction-hardened cutting knives.
Does Klein make metric nut drivers?
Yes, Klein Tools hand tools include nut drivers in both SAE and metric sizes. The 65406M is a metric color-coded nut driver in 6 millimeter, offered in a heavy-duty hollow-shaft design with magnetic versions also available. Check the hex size on the product page before ordering.
What wire sizes does the stripper in the Klein 9417R set handle?
The wire stripper in the Klein Tools 9417R set handles 10 to 18 AWG solid wire and 12 to 20 AWG stranded wire. Compare that range to the conductors on the job before choosing a set. Klein hand tools sold as single pieces list their own ranges on each product page.