Shop Resideo Sale
Main product image of 10 Piece 9" T-Handle Hex Key Set w/ Stand (3/32" to 3/8")
Magnifying glass
Hover image to zoom

10 Piece 9" T-Handle Hex Key Set w/ Stand (3/32" to 3/8")

SKU:
JTH910E
Rating:
(0)
Q&A:
(0)
10 Piece 9" T-Handle Hex Key Set w/ Stand (3/32" to 3/8")
Magnifying glass
Hover image to zoom
$59.99 each
In Stock
In Stock
Get 2 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
T-Handle
Product Highlight: Length (Inches)
9" Length
Product Highlight: Connection Type
SAE Connection

Description

–
T-Handle Set with Stand, SAE, 9'' Blade 10-Piece

Klein hex-keys are the tools professionals cannot afford to be without. The Journeyman Hex T-Handle from Klein Tools delivers more torque to the fasteners than standard hex keys. Heat-treated and tempered for superior strength and durability. Klein hex-keys are designed for a precise fit in sockets, preventing slippage and stripping of the socket.

Product Features
  • T-handle design delivers maximum power
  • Soft touch grips for maximum control and comfort
  • Sizes laser etched on blade
  • Blade-through-handle design for high torque applications
  • Tip-Ident sizes marked
  • Convenient hang hole
  • Chamfered end for ease of use
  • Treated steel for rust and corrosion resistance


Specifications:
  • Blade Length: 9'' (22.9 cm)
  • Included: T-Handle Set with Stand, SAE, 9'' Blades
  • Weight: 3.6 lb (1.6 kg)

Specs

–
Product Type:

Hex Key

Handle Style:

T-Handle

Size:

1/4"

3/16"

5/16"

7/32"

3/8"

7/64"

9/64"

3/32"

5/32"

1/8"

Length (Inches):

9"

Connection Type:

SAE

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


10 Replacement Parts

3/8" Journeyman T-Handle Hex Key (9" Long)
SKU: JTH9E15
Klein Tools
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy