Apply to be a TradeMaster!
Main product image of 1/4" #2 Phillips Power Driver Bit, 6" Long (Pack of 2)
Magnifying glass
Hover image to zoom

1/4" #2 Phillips Power Driver Bit, 6" Long (Pack of 2)

SKU:
PH262
Rating:
(0)
Q&A:
(0)
1/4" #2 Phillips Power Driver Bit, 6" Long (Pack of 2)
Magnifying glass
Hover image to zoom
$8.49 each
In Stock
In Stock
Get 2 Mon, Aug 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1/4"
Product Highlight: Bit Type
Phillips #2

Description

#2 Phillips Tip Power Drivers, 6-Inch Bit 2-Pack

Klein Power Driver Bits are manufactured in the USA to ensure proper fit in every application. Each driver bit is precision machined, heat treated and finished to the gold standards Klein Tools puts into every screwdriver blade. The proprietary processes create the longest life power driver bit in the industry. Tight fitting tips reduce wear and deliver the premium performance you expect from a Klein.

Features:
  • Designed and constructed to withstand impact drills
  • Precision machined to ensure consistent fit
  • Custom heat treated for long life
  • Made in the USA
  • Pack of 2


Specifications:
  • Application: Designed to withstand impact drills
  • Overall Length: 6'' (15.2 cm)
  • Material: Steel
  • Shank Type: 1/4'' Hex
  • Bit Type: #2 Phillips
  • Package Quantity: 2
  • Weight: 0.9 oz (26 g)

Specs

Product Type:

Driver Bit

Size:

1/4"

Bit Type:

Phillips #2

Shaft Length:

6"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy