Apply to be a TradeMaster!
Main product image of 1/4" and 5/16" Reversible Magnetic Hex Chuck Driver (6" Long)
Magnifying glass
Hover image to zoom

1/4" and 5/16" Reversible Magnetic Hex Chuck Driver (6" Long)

Brand:
Malco
SKU:
MSHXLC-NEW
Rating:
(1)
Q&A:
(0)
1/4" and 5/16" Reversible Magnetic Hex Chuck Driver (6" Long)
Magnifying glass
Hover image to zoom
$33.74 each
In Stock
In Stock
Get 52 Tue, Oct 13
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4", 5/16"
Product Highlight: Length (Inches)
6" Length

Description

–
Note: This is an improved design model of the previous model.

C-RHEX ™ This Double-Duty chuck driver with “Easy Clean Magnet,” ensures that 1/4 in. & 5/16 in. hex drivers are always a flip away. With single piece strength and an indestructible magnet, it’s the Perfect System when paired with Legendary Malco Zip-in® and Bit-Tip® screws

Specs

–
Product Type:

Hex Driver

Size:

1/4"

5/16"

Length (Inches):

6"

Shaft Length:

6"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Best Nut Driver Bit

With both a 1/4 and 5/16 drive in one driver, less to carry on and off the job site.
Dave
Lebanon, PA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy