Apply to be a TradeMaster!
Main product image of 3 Piece Nickel Plated Pliers Wrench Set (7-1/4", 10", & 12")
Magnifying glass
Hover image to zoom

3 Piece Nickel Plated Pliers Wrench Set (7-1/4", 10", & 12")

Brand:
Knipex
SKU:
00-20-06-US2
Rating:
(2)
Q&A:
(0)
3 Piece Nickel Plated Pliers Wrench Set (7-1/4", 10", & 12")
Magnifying glass
Hover image to zoom
$199.99 each
In Stock
In Stock
Get 6 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
7-1/4", 10", 12" Length
Product Highlight: Material
Vanadium Steel

Description

–
Three of KNIPEX best-selling Pliers Wrenches in one set in a plastic storage tray. Includes 1 each of: 7-1/4" Pliers Wrench (86 03 180), 10" Pliers Wrench (86 03 250), 12" Pliers Wrench (86 03 300).

Product Features
  • Plastic tray can be used in workbenches or cabinet drawers
  • Each tool cavity is precisely manufactured for each of the three tools for easy tool location and storage
  • Replaces a full set of inch and metric open end wrenches up to 2 1/2" (68 mm)
  • Smooth jaws for damage free installation of plated fittings - working directly on chrome
  • Adjustable tightening tool
  • Excellent for gripping, holding, pressing and bending applications
  • Zero backlash jaw surface pressure prevents damage to edges of sensitive components
  • Parallel jaws allow infinitely variable gripping of all widths to the specified maximum size
  • Laser-etched scale allows the wrench opening to be set before gripping onto workpiece. Laser marked adjustment scale to set the opening width before use - metric and inch markings
  • 19 adjustment positions at the touch of a button directly on the workpiece
  • Lever transmission greater than 10-1 for strong gripping power
  • The action of the jaws allows bolted connections to be tightened and released quickly using the ratchet principle
  • Reliable catching of the hinge bolt: no unintentional shifting

Specs

–
Product Type:

Pliers

Length (Inches):

7-1/4"

10"

12"

Material:

Vanadium Steel

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I would buy again

Absolutely 💯 the best I have ever used. I have been at my trade for fifty plus years. I would never use anything again and that includes any product they make
Mitch
Mo.
2 years ago
Was this review helpful to you?

My favorite wrench

Great tools
EJ
ND
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy