Apply to be a TradeMaster!
Main product image of 5" Mini Chrome Pliers Wrench
Magnifying glass
Hover image to zoom

5" Mini Chrome Pliers Wrench

Brand:
Knipex
SKU:
86-03-125
Rating:
(0)
Q&A:
(0)
5" Mini Chrome Pliers Wrench
Magnifying glass
Hover image to zoom
$53.46 each
In Stock
In Stock
Get 4 Tomorrow, Oct 20
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Chrome
Product Highlight: Length (Inches)
5" Length

Description

–
(86 03 125) 5" Mini Chrome Pliers Wrench

The mini pliers wrench is suitable for working on precision screw joints, for example in model making. It is also ideal for small pipe and hose connections in industry. It grips all widths up to 23 mm or 7/8", replaces a set of spanners – metric and imperial – and can be adjusted quickly and directly on the component at the push of a button. The hinge bolt then engages securely, preventing inadvertent adjustment. When under tension, the smooth gripping jaws are parallel to each other in every position, and hold the component accurately and with zero backlash, without damaging edges and sensitive surfaces such as chrome or brass.

Features:
  • Replaces the need for sets of metric and imperial spanners
  • Smooth jaws for damage free installation of plated fittings - working directly on chrome!
  • Also excellent for gripping, holding, pressing and bending workpieces
  • Zero backlash jaw pressure prevents damage to edges of sensitive components
  • Fast adjustment by pushing a button directly on the workpiece
  • No unintentional shift of the gripping jaws and no slipping of the joint
  • Parallel jaws give a more solid grip; its design allows flexible adjustment of all widths up to the specified maximum size
  • The ratchet type principle allows quick and easy tightening and release of all bolted connections
  • Lever transmission greater than 10 : 1 for strong gripping power
  • Chrome vanadium electric steel, forged, oil-hardened

Specs

–
Product Type:

Wrench

Material:

Chrome

Length (Inches):

5"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy