Apply to be a TradeMaster!
Main product image of 8" Snipe Nose Side Cutting Pliers
Magnifying glass
Hover image to zoom

8" Snipe Nose Side Cutting Pliers

Brand:
Knipex
SKU:
26-11-200
Rating:
(0)
Q&A:
(0)
8" Snipe Nose Side Cutting Pliers
Magnifying glass
Hover image to zoom
$32.44 each
In Stock
In Stock
Get 4 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
8" Length

Description

–
(26 11 200) 8'' Snipe Nose Side Cutting Pliers

Product Features
  • Elastic tips: stable even when twisted
  • Distortion-tolerant, elastic precision tips
  • Half-round, long, pointed jaws
  • With additionally hardened cutting edges (hardness approx. 61 HRC) for soft, medium-hard and hard wire
  • Vanadium steel, forged, oil-hardened in multiple steps

Specs

–
Product Type:

Pliers

Length (Inches):

8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

8" High Leverage Diagonal Cutters
SKU: 74-01-200
Knipex
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy