Apply to be a TradeMaster!
Main product image of 10" Black Pliers Wrench
Magnifying glass
Hover image to zoom

10" Black Pliers Wrench

Brand:
Knipex
SKU:
86-01-250
Rating:
(2)
Q&A:
(0)
10" Black Pliers Wrench
Magnifying glass
Hover image to zoom
$62.33 each
In Stock
In Stock
Get 3 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Length (Inches)
10" Length

Description

–
(86 01 250) 10'' Black Pliers Wrench

The pliers wrench combines many functions: It replaces an entire set of wrenches in metric and imperial sizes, can be adjusted very quickly and directly on the workpiece at the touch of a button, as well as handling all gripping widths up to 52 mm or 2" thanks to infinite adjustment. The joint pin engages securely, preventing unintentional shifting. The smooth gripping jaws are parallel to each other and grip the workpiece without damaging edges or sensitive surfaces – work directly on chrome.

Features:
  • Replaces the need for sets of metric and imperial spanners
  • Smooth jaws for damage free installation of plated fittings - working directly on chrome!
  • With scaling for presetting the width apart from the workpiece
  • Adjustable tightening tool
  • Also excellent for gripping, holding, pressing and bending workpieces
  • Push the button for adjustment on the workpiece
  • Zero backlash jaw pressure prevents damage to edges of sensitive components
  • Parallel jaws give a more solid grip; its design allows flexible adjustment of all widths up to the specified maximum size
  • Reliable catching of the hinge bolt: no unintentional shifting
  • The ratchet type principle allows quick and easy tightening and release of all bolted connections
  • Lever transmission greater than 10 : 1 for strong gripping power
  • Chrome vanadium electric steel, forged, oil-hardened

Specs

–
Product Type:

Wrench

Material:

Steel

Length (Inches):

10"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

10" Chrome Pliers Wrench
SKU: 86-03-250
Knipex

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Gripping Power

I mainly use It For Expansion Tanks, Unions Anywhere You Would Normally Use An Adjustable. Love The Versatility. Don't Know Why Every Word Is Getting Capitalized But It The Product Is Great
Mikey Wipes
Easton, PA
4 years ago
Was this review helpful to you?

Gripping Power

I mainly use It For Expansion Tanks, Unions Anywhere You Would Normally Use An Adjustable. Love The Versatility. Don't Know Why Every Word Is Getting Capitalized But It The Product Is Great
Mikey Wipes
Easton, PA
4 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy