Apply to be a TradeMaster!
Main product image of 10" Chrome Pliers Wrench
Magnifying glass
Hover image to zoom

10" Chrome Pliers Wrench

Brand:
Knipex
SKU:
86-03-250
Rating:
(3)
Q&A:
(0)
10" Chrome Pliers Wrench
Magnifying glass
Hover image to zoom
$67.10 each
In Stock
In Stock
Get 6 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Chrome
Product Highlight: Length (Inches)
10" Length

Description

–

(86 03 250) 10" Chrome Pliers Wrench


The pliers wrench combines many functions: It replaces an entire set of wrenches in metric and imperial sizes, can be adjusted very quickly and directly on the workpiece at the touch of a button, as well as handling all gripping widths up to 52 mm or 2" thanks to infinite adjustment. The joint pin engages securely, preventing unintentional shifting. The smooth gripping jaws are parallel to each other and grip the workpiece without damaging edges or sensitive surfaces - work directly on chrome.


Features:

  • Replaces the need for sets of metric and imperial spanners
  • Smooth jaws for damage free installation of plated fittings - working directly on chrome!
  • Also excellent for gripping, holding, pressing and bending workpieces
  • Zero backlash jaw pressure prevents damage to edges of sensitive components
  • Fast adjustment by pushing a button directly on the workpiece
  • No unintentional shift of the gripping jaws and no slipping of the joint
  • Parallel jaws give a more solid grip; its design allows flexible adjustment of all widths up to the specified maximum size
  • The ratchet type principle allows quick and easy tightening and release of all bolted connections
  • Lever transmission greater than 10 : 1 for strong gripping power
  • Chrome vanadium electric steel, forged, oil-hardened

Specs

–
Product Type:

Wrench

Material:

Chrome

Length (Inches):

10"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3 Piece Cobra Water Pump Pliers Set (7-1/4", 10", & 12")
SKU: 00-20-06-US1
Knipex

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Own one and loved it so much got a second as a gift.

I bought mine a year ago and loved it so much, they are so much faster then using a crescent and leave finishes much cleaner then regular channel locks. I recently bought a second one for a coworker who fell in love with mine and wanted to steal them.
Mac
Phoenix
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

I use this tool on my daily service calls in HVAC business. I like how this tool gives you an extra edge on grabbing smooth surfaces on brass or steel metals. However, sometimes it is very difficult to adjust jaws in close proximity like you do in crescent ranch
CK
Leominster, MA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Solid Pliers

Love The Strength & Inability To Slip And Smash My Fingers
JMD
Marshallville, OH
3 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy