Apply to be a TradeMaster!
Main product image of Single-Handle Bathroom Sink Faucet, 1.2 GPM (Vibrant Brushed Moderne Brass), K-23472-4-2MB
Magnifying glass
Hover image to zoom

Single-Handle Bathroom Sink Faucet, 1.2 GPM (Vibrant Brushed Moderne Brass), K-23472-4-2MB

Brand:
Kohler
SKU:
K-23472-4-2MB
Rating:
(0)
Q&A:
(0)
Single-Handle Bathroom Sink Faucet, 1.2 GPM (Vibrant Brushed Moderne Brass), K-23472-4-2MB
Magnifying glass
Hover image to zoom
$566.88 each
In Stock
In Stock
Get 20 Wed, Sep 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Finish
Vibrant Brushed Moderne Brass
Product Highlight: GPM
1.2 GPM
Product Highlight: Installation Type
1-Hole

Description

Parallel Single-handle bathroom sink faucet, 1.2 gpm

The Parallel collection is the epitome of understated chic - by combining circular shapes within the square design, the balanced versatility of this collection allows it to blend in or stand out depending on your surrounding décor.
  • A single handle controls both on/off activation and temperature setting
  • 1.2 gpm (4.5 lpm) maximum flow rate at 60 psi (4.14 bar)
  • KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • Metal pop-up drain with lift rod and tailpiece
  • Coordinates with other products in the Parallel collection

Specs

Country of Origin:

United States

Finish:

Vibrant Brushed Moderne Brass

GPM:

1.2

Application:

Hospitality

Residential

Type:

Manual

ADA:

Yes

Installation Type:

1-Hole

Flow Rate (GPM):

1.2

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy