Apply to be a TradeMaster!
Main product image of Parallel Single-handle Bathroom Sink Faucet, 1.2 GPM (Matte Black), K-23472-4-BL
Magnifying glass
Hover image to zoom

Parallel Single-handle Bathroom Sink Faucet, 1.2 GPM (Matte Black), K-23472-4-BL

Brand:
Kohler
SKU:
K-23472-4-BL
Rating:
(0)
Q&A:
(0)
Parallel Single-handle Bathroom Sink Faucet, 1.2 GPM (Matte Black), K-23472-4-BL
Magnifying glass
Hover image to zoom
$527.77 each
In Stock
In Stock
Get 18 Tue, Sep 15
Order by today, receive Tuesday

MANUALS (1)

Install Instructions
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Installation Type
1-Hole
Product Highlight: Finish
Matte Black
Product Highlight: Material
Brass
Product Highlight: Width (Inches)
1-7/8" Width

Description

Parallel Single-handle bathroom sink faucet, 1.2 gpm
  • The Parallel collection is the epitome of understated chic - by combining circular shapes w/ in the square design, the balanced versatility of this collection allows it to blend in or stand out depending on your surrounding décor.
  • A single handle controls both on/off activation and temperature setting
  • 4-9/16" (116 mm) spout reach
  • 1.2 gpm (4.5 lpm) maximum flow rate at 60 psi (4.14 bar)
  • KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • Metal pop-up drain w/ lift rod and tailpiece
  • Coordinates w/ other products in the Parallel collection

Specs

Installation Type:

1-Hole

Number of Handles:

1

Finish:

Matte Black

Approvals:

CSA

ADA:

Yes

Application:

Residential

Hospitality

Flow Rate (GPM):

1.2

Series:

Parallel

Material:

Brass

Type:

Manual

Width (Inches):

1-7/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy