Apply to be a TradeMaster!
Main product image of Parallel Single-Handle Bathroom Faucet, 1.2 Gpm (Vibrant French Gold), K-23472-4-AF
Magnifying glass
Hover image to zoom

Parallel Single-Handle Bathroom Faucet, 1.2 Gpm (Vibrant French Gold), K-23472-4-AF

Brand:
Kohler
SKU:
K-23472-4-AF
Rating:
(0)
Q&A:
(0)
Parallel Single-Handle Bathroom Faucet, 1.2 Gpm (Vibrant French Gold), K-23472-4-AF
Magnifying glass
Hover image to zoom
K-23472-4-AF has been discontinued
Discontinued January 19, 2026
This product was discontinued by the manufacturer.

MANUALS (1)

Product Highlights

–
Product Highlight: Finish
French Gold
Product Highlight: Warranty
Lifetime Limited Warranty

Description

–
The KOHLER Parallel collection is the epitome of understated chic - by combining circular shapes within the square design, the balanced versatility of this collection allows it to blend in or stand out depending on your surrounding décor.
  • A single handle controls both on/off activation and temperature setting
  • 1.2 gpm (4.5 lpm) maximum flow rate at 60 psi (4.14 bar)
  • KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • Metal pop-up drain with lift rod and tailpiece
  • Coordinates with other products in the Parallel collection

Specs

–
Type:

Manual

Finish:

French Gold

Flow Rate (GPM):

1.2

Warranty:

Lifetime Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm