Apply to be a TradeMaster!
Main product image of Riff Widespread Bathroom Sink Faucet, 1.0 GPM (Vibrant Brushed Moderne Brass), K-27399-4K-2MB
Magnifying glass
Hover image to zoom

Riff Widespread Bathroom Sink Faucet, 1.0 GPM (Vibrant Brushed Moderne Brass), K-27399-4K-2MB

Brand:
Kohler
SKU:
K-27399-4K-2MB
Rating:
(0)
Q&A:
(0)
Riff Widespread Bathroom Sink Faucet, 1.0 GPM (Vibrant Brushed Moderne Brass), K-27399-4K-2MB
Magnifying glass
Hover image to zoom
K-27399-4K-2MB has been discontinued
Discontinued January 5, 2026
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Finish
Brushed Moderne Brass
Product Highlight: Installation Type
Widespread
Product Highlight: Material
Zinc
Product Highlight: Width (Inches)
2-7/16" Width

Description

–
Riff Widespread bathroom sink faucet, 1.0 gpm
  • Inspired by the French and Spanish architecture of the historical American South, the Riff bathroom faucet collection offers a contemporary twist on traditional design. The distinctive, square lines will elevate your space w/ a timeless feel. Offering high design paired w/ thoughtful functionality, the Riff collection is a true modern classic.
  • Two Lever handles offer separate control of hot and cold water
  • 4-15/16" (125 mm) spout reach
  • 1.0 gpm (3.8 lpm) maximum flow rate at 60 psi (4.14 bar)
  • KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • Clicker drain w/ tailpiece and overflow
  • Coordinates w/ other products in the Riff collection

Specs

–
Finish:

Brushed Moderne Brass

Flow Rate (GPM):

1

Series:

Riff

Installation Type:

Widespread

ADA:

Yes

Type:

Manual

Material:

Zinc

Width (Inches):

2-7/16"

Approvals:

CSA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm