Apply to be a TradeMaster!
Main product image of Widespread Bathroom Sink Faucet, 1.0 GPM (Polished Chrome), K-27399-4K-CP
Magnifying glass
Hover image to zoom

Widespread Bathroom Sink Faucet, 1.0 GPM (Polished Chrome), K-27399-4K-CP

Brand:
Kohler
SKU:
K-27399-4K-CP
Rating:
(0)
Q&A:
(0)
Widespread Bathroom Sink Faucet, 1.0 GPM (Polished Chrome), K-27399-4K-CP
Magnifying glass
Hover image to zoom
K-27399-4K-CP has been discontinued
Discontinued January 5, 2026
This product was discontinued by the manufacturer.

This item replaces: K-27399-4K--CP

Product Highlights

–
Product Highlight: Finish
Polished Chrome
Product Highlight: Installation Type
Widespread
Product Highlight: GPM
1 GPM

Description

–
Riff Widespread bathroom sink faucet, 1.0 gpm

Inspired by the French and Spanish architecture of the historical American South, the Riff bathroom faucet collection offers a contemporary twist on traditional design. The distinctive, square lines will elevate your space with a timeless feel. Offering high design paired with thoughtful functionality, the Riff collection is a true modern classic.
  • Two Lever handles offer separate control of hot and cold water
  • 1.0 gpm (3.8 lpm) maximum flow rate at 60 psi (4.14 bar)
  • KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • Clicker drain with tailpiece and overflow
  • Coordinates with other products in the Riff collection

Specs

–
Finish:

Polished Chrome

Country of Origin:

United States

Flow Rate (GPM):

1

Installation Type:

Widespread

GPM:

1

Type:

Manual

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm