Inspired by the French and Spanish architecture of the historical American South, the KOHLER Riff widespread bathroom sink faucet collection offers a contemporary twist on traditional design. The distinctive, square lines will elevate your space with a timeless feel. Offering high design paired with thoughtful functionality, the Riff collection is a true modern classic.
| Finish: | Vibrant Polished Nickel |
|---|---|
| Approvals: | WaterSense NSF/ANSI 61 ADA / ICC A117.1 ASME A112.18.1 / CSA B125.1 Lead Free CEC |
| Material: | Metal (Unspecified) |
| Faucet Configuration: | Widespread |
| Spout Height: | 3.81" |
| Connection Type: | NPSM |
| Finish Family: | Polished Nickel |
| Series: | Riff |
| Product Type: | Bathroom Faucet |
| Installation Type: | Deck Mount |
| Valve Type: | Ceramic Disc |
| Number of Holes: | 3 |
| ADA: | Yes |
| Max Deck Thickness: | 1.5" |
| Connection Size: | 1/2" |
| Handle Style: | Lever |
| Type: | Manual |
| Warranty: | Limited Lifetime |
| Number of Handles: | 2 |
| Flow Rate (GPM): | 1 |
| Drain Type: | Push Pop-Up / Clicker |
| Application: | Residential |