| Number of Holes: | 1 3 |
|---|---|
| Approvals: | NSF/ANSI 61 OBC (Ontario Building Code) WaterSense Lead Free ADA / ICC A117.1 CEC ASME A112.18.1 / CSA B125.1 |
| Series: | Tone |
| Valve Type: | Ceramic Disc |
| Finish Family: | Matte Black |
| Max Deck Thickness: | 2" |
| Application: | Residential |
| Type: | Manual |
| Product Type: | Bathroom Faucet |
| Faucet Configuration: | Single Hole |
| Spout Height: | 4.25" |
| Connection Type: | Compression |
| Connection Size: | 3/8" |
| Flow Rate (GPM): | 1 |
| Handle Style: | Lever |
| Drain Type: | Push Pop-Up / Clicker |
| Finish: | Matte Black |
| Number of Handles: | 1 |
| Warranty: | Limited Lifetime |
| Installation Type: | Deck Mount |
| ADA: | Yes |