Apply to be a TradeMaster!
Main product image of Single-Handle Bathroom Sink Faucet, 1.0 GPM (Vibrant Brushed Nickel), K-27415-4K-BN
Magnifying glass
Hover image to zoom

Single-Handle Bathroom Sink Faucet, 1.0 GPM (Vibrant Brushed Nickel), K-27415-4K-BN

Brand:
Kohler
SKU:
K-27415-4K-BN
Rating:
(0)
Q&A:
(0)
Single-Handle Bathroom Sink Faucet, 1.0 GPM (Vibrant Brushed Nickel), K-27415-4K-BN
Magnifying glass
Hover image to zoom
K-27415-4K-BN has been discontinued
Discontinued January 5, 2026
This product was discontinued by the manufacturer.

This item replaces: K-27415-4K--BN

Product Highlights

–
Product Highlight: Warranty
Lifetime Limited Warranty
Product Highlight: Installation Type
1-Hole
Product Highlight: GPM
1 GPM
Product Highlight: Finish
Brushed Nickel

Description

–
Tone Single-handle bathroom sink faucet, 1.0 gpm

With clean lines and a soft teardrop base, the Tone bathroom faucet collection features a fresh take on midcentury modern style. This inviting design, where minimalism meets warmth, makes for a perfect fit in any space. Paired with thoughtful functionality, the Tone collection is a dynamic beauty.
  • A single handle controls both on/off activation and temperature setting
  • 5-7/8" (149 mm) spout reach
  • 1.0 gpm (3.8 lpm) maximum flow rate at 60 psi (4.14 bar)
  • KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • Clicker drain with tailpiece and overflow
  • Coordinates with other products in the Tone collection
  • This product can help a building earn Water Efficiency points in LEED Green Building Rating System

Specs

–
Warranty:

Lifetime Limited

Installation Type:

1-Hole

Flow Rate (GPM):

1

GPM:

1

Finish:

Brushed Nickel

Country of Origin:

China

Number of Holes:

1

Type:

Manual

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm