| Warranty: | Limited Lifetime |
|---|---|
| Approvals: | WaterSense NSF/ANSI 61 ASME A112.18.1 / CSA B125.1 CEC Lead Free |
| Series: | Artifacts |
| Installation Type: | Deck Mount |
| Application: | Residential |
| Material: | Brass |
| Product Type: | Spout |
| Type: | Manual |
| Finish Family: | Oil Rubbed Bronze |
| Faucet Configuration: | Widespread |
| Finish: | Oil Rubbed Bronze |