| Application: | Residential |
|---|---|
| Series: | Artifacts |
| Approvals: | Lead Free CEC ASME A112.18.1 / CSA B125.1 NSF/ANSI 61 WaterSense |
| Faucet Configuration: | Widespread |
| Finish Family: | Chrome |
| Type: | Manual |
| Installation Type: | Deck Mount |
| Material: | Brass |
| Product Type: | Spout |
| Finish: | Polished Chrome |
| Warranty: | Limited Lifetime |