| Product Type: | Spout |
|---|---|
| Approvals: | CEC WaterSense Lead Free NSF/ANSI 61 ASME A112.18.1 / CSA B125.1 |
| Faucet Configuration: | Widespread |
| Type: | Manual |
| Warranty: | Limited Lifetime |
| Installation Type: | Deck Mount |
| Finish Family: | Bronze |
| Series: | Artifacts |
| Application: | Residential |
| Material: | Brass |
| Finish: | Vibrant Brushed Bronze |