| Product Type: | Spout |
|---|---|
| Flow Rate (GPM): | 1.2 |
| Approvals: | ASME A112.18.1 / CSA B125.1 Lead Free CEC WaterSense NSF/ANSI 61 |
| Series: | Artifacts with Flume design |
| Installation Type: | Deck Mount |
| Finish: | Vibrant Brushed Nickel |
| Material: | Brass |
| Application: | Residential |
| Finish Family: | Brushed Nickel |
| Type: | Manual |
| Warranty: | Limited Lifetime |