Apply to be a TradeMaster!
Main product image of Artifacts w/ Flume Design Bathroom Faucet Spout w/ Flume Design, 1.2 Gpm (Vibrant Brushed Bronze), K-72761-BV
Magnifying glass
Hover image to zoom

Artifacts w/ Flume Design Bathroom Faucet Spout w/ Flume Design, 1.2 Gpm (Vibrant Brushed Bronze), K-72761-BV

Brand:
Kohler
SKU:
K-72761-BV
Rating:
(0)
Q&A:
(0)
Artifacts w/ Flume Design Bathroom Faucet Spout w/ Flume Design, 1.2 Gpm (Vibrant Brushed Bronze), K-72761-BV
Magnifying glass
Hover image to zoom
$914.79 each
In Stock
In Stock
Get 8 Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Finish
Vibrant Brushed Bronze
Product Highlight: Installation Type
Deck Mount
Product Highlight: Material
Brass

Description

–
Create a look all your own with the KOHLER Artifacts collection. Timeless and classic in its inspiration, Artifacts allows you to coordinate faucets, accessories, showering, and finishes to express your personal style. Artifacts faucets combine quality craftsmanship with artisan designs to lend character and authenticity to your space - as a finishing touch or the central piece to build the room around. This vintage-inspired widespread bathroom sink spout has an open flume design that channels water beautifully into a graceful, elegant waterfall.
  • Includes open flume spout and metal touch-activated drain
  • Handles sold separately
  • Coordinate with Artifacts faucets, accessories, and showering components to complete your bathroom
  • This product can help a building earn Water Efficiency points in LEED Green Building Rating System

Specs

–
Approvals:

CEC

NSF/ANSI 61

ASME A112.18.1 / CSA B125.1

Lead Free

WaterSense

Product Type:

Spout

Warranty:

Limited Lifetime

Finish:

Vibrant Brushed Bronze

Installation Type:

Deck Mount

Series:

Artifacts

Application:

Residential

Finish Family:

Bronze

Faucet Configuration:

Widespread

Type:

Manual

Flow Rate (GPM):

1.2

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy