Apply to be a TradeMaster!
Main product image of Artifacts w/ Flume design Bathroom Sink Faucet Spout Only w/ Flume Design, 1.2 GPM (Polished Chrome), K-72761-CP
Magnifying glass
Hover image to zoom

Artifacts w/ Flume design Bathroom Sink Faucet Spout Only w/ Flume Design, 1.2 GPM (Polished Chrome), K-72761-CP

Brand:
Kohler
SKU:
K-72761-CP
Rating:
(0)
Q&A:
(0)
Artifacts w/ Flume design Bathroom Sink Faucet Spout Only w/ Flume Design, 1.2 GPM (Polished Chrome), K-72761-CP
Magnifying glass
Hover image to zoom
$595.01 each
In Stock
In Stock
Get 9 Wed, Nov 18

MANUALS (3)

Replacement Parts List
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Polished Chrome
Product Highlight: Installation Type
Deck Mount
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Material
Brass

Description

–
The Artifacts with Flume design bathroom sink faucet spout installs in a widespread deck-mount configuration on 8 in. to 16 in. centers. This spout-only trim has a 1.2 gpm maximum flow rate and a 6-1/16 in. spout reach. It includes a metal touch-activated drain, while handles are sold separately.
  • 1.2 gpm (4.5 l/min) faucet flow rate
  • Widespread installation on 8 in. minimum to 16 in. maximum centers
  • Bath- or deck-mount installation
  • 6-1/16 in. spout reach
  • Brass construction
  • Includes open flume spout and metal touch-activated drain
  • Required valve: Thermostatic Mixer
  • Handles sold separately; compatible with K-98068-4 lever handles or K-98068-3 cross handles

Specs

–
Approvals:

CEC

Lead Free

WaterSense

NSF/ANSI 61

ASME A112.18.1 / CSA B125.1

Finish:

Polished Chrome

Application:

Residential

Installation Type:

Deck Mount

Product Type:

Spout

Flow Rate (GPM):

1.2

Finish Family:

Chrome

Type:

Manual

Warranty:

Limited Lifetime

Series:

Artifacts with Flume design

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy