Apply to be a TradeMaster!
Main product image of Artifacts w/ Flume Design Bathroom Faucet Spout w/ Flume Design, 1.2 Gpm (Vibrant Brushed Moderne Brass), K-72761-2MB
Magnifying glass
Hover image to zoom

Artifacts w/ Flume Design Bathroom Faucet Spout w/ Flume Design, 1.2 Gpm (Vibrant Brushed Moderne Brass), K-72761-2MB

Brand:
Kohler
SKU:
K-72761-2MB
Rating:
(0)
Q&A:
(0)
Artifacts w/ Flume Design Bathroom Faucet Spout w/ Flume Design, 1.2 Gpm (Vibrant Brushed Moderne Brass), K-72761-2MB
Magnifying glass
Hover image to zoom
$914.79 each
In Stock
In Stock
Get 3 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Installation Type
Deck Mount
Product Highlight: Finish
Vibrant Brushed Moderne Brass
Product Highlight: Warranty
Limited Lifetime Warranty

Description

–
Create a look all your own with the KOHLER Artifacts collection. Timeless and classic in its inspiration, Artifacts allows you to coordinate faucets, accessories, showering, and finishes to express your personal style. Artifacts faucets combine quality craftsmanship with artisan designs to lend character and authenticity to your space - as a finishing touch or the central piece to build the room around. This vintage-inspired widespread bathroom sink spout has an open flume design that channels water beautifully into a graceful, elegant waterfall.
  • Includes open flume spout and metal touch-activated drain
  • Handles sold separately
  • Coordinate with Artifacts faucets, accessories, and showering components to complete your bathroom
  • This product can help a building earn Water Efficiency points in LEED Green Building Rating System

Specs

–
Material:

Brass

Finish Family:

Brushed Gold / Brass

Application:

Residential

Product Type:

Spout

Approvals:

CEC

WaterSense

Lead Free

ASME A112.18.1 / CSA B125.1

NSF/ANSI 61

Installation Type:

Deck Mount

Type:

Manual

Series:

Artifacts

Flow Rate (GPM):

1.2

Finish:

Vibrant Brushed Moderne Brass

Faucet Configuration:

Widespread

Warranty:

Limited Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy