| Faucet Configuration: | Widespread |
|---|---|
| Approvals: | ASME A112.18.1 / CSA B125.1 CEC Lead Free WaterSense NSF/ANSI 61 |
| Finish: | Vibrant Brushed Moderne Brass |
| Warranty: | Limited Lifetime |
| Finish Family: | Brushed Gold / Brass |
| Material: | Brass |
| Series: | Components |
| Flow Rate (GPM): | 1.2 |
| Application: | Residential |
| Product Type: | Spout |
| Type: | Manual |