| Approvals: | DOE Energy Policy Act 1992 CEC WaterSense Lead Free ASME A112.18.1 / CSA B125.1 NSF/ANSI 61 |
|---|---|
| Finish Family: | Chrome |
| Series: | Components |
| Material: | Brass |
| Product Type: | Spout |
| Flow Rate (GPM): | 1.2 |
| Finish: | Polished Chrome |
| Warranty: | Limited Lifetime |
| Type: | Manual |
| Faucet Configuration: | Widespread |
| Application: | Residential |