| Approvals: | NSF/ANSI 61 Lead Free ASME A112.18.1 / CSA B125.1 WaterSense CEC |
|---|---|
| Material: | Metal (Unspecified) |
| Installation Type: | Deck Mount |
| Max Deck Thickness: | 2" |
| Series: | Components |
| Type: | Manual |
| Spout Height: | 6.69" |
| Faucet Configuration: | Widespread |
| Product Type: | Spout |
| Finish: | Vibrant Titanium |
| Finish Family: | Graphite / Gunmetal |
| Application: | Residential |
| Warranty: | Limited Lifetime |
| Flow Rate (GPM): | 1.2 |
| Drain Type: | Push Pop-Up / Clicker |