Apply to be a TradeMaster!
Main product image of Bathroom Faucet Spout w/ Row Design, 1.2 Gpm (Vibrant French Gold), K-77969-AF
Magnifying glass
Hover image to zoom

Bathroom Faucet Spout w/ Row Design, 1.2 Gpm (Vibrant French Gold), K-77969-AF

Brand:
Kohler
SKU:
K-77969-AF
Rating:
(0)
Q&A:
(0)
Bathroom Faucet Spout w/ Row Design, 1.2 Gpm (Vibrant French Gold), K-77969-AF
Magnifying glass
Hover image to zoom
$738.02 each
In Stock
In Stock
Get 2 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Deck Mount
Product Highlight: Material
Metal (Unspecified)
Product Highlight: Finish
Vibrant French Gold
Product Highlight: Warranty
Limited Lifetime Warranty

Description

–
Modern form meets modern function: the KOHLER Components collection is defined by controlled forms and stark precision in every line and angle. With Components, you design your custom bath. Choose a spout, handles, and finish to build your own signature modern look. Displaying a monumental yet playful angularity, this Row widespread spout pairs with your choice of Components sink handles for a personalized design.
  • 1.2 gpm (4.5 lpm) maximum flow rate at 60 psi (4.14 bar)
  • Laminar flow
  • Includes metal touch-activated drain with 1-1/4" tailpiece
  • Coordinate with your choice of Components bathroom sink faucet handles for a personalized design
  • This product can help a building earn Water Efficiency points in LEED Green Building Rating System

Specs

–
Installation Type:

Deck Mount

Faucet Configuration:

Widespread

Series:

Components

Approvals:

NSF/ANSI 61

CEC

ASME A112.18.1 / CSA B125.1

Lead Free

WaterSense

Material:

Metal (Unspecified)

Application:

Residential

Finish:

Vibrant French Gold

Type:

Manual

Finish Family:

Brushed Gold / Brass

Product Type:

Spout

Flow Rate (GPM):

1.2

Warranty:

Limited Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy