| Approvals: | NSF/ANSI 61 WaterSense DOE Energy Policy Act 1992 ASME A112.18.1 / CSA B125.1 CEC Lead Free |
|---|---|
| Material: | Brass |
| Application: | Residential |
| Flow Rate (GPM): | 1.2 |
| Faucet Configuration: | Widespread |
| Type: | Manual |
| Warranty: | Limited Lifetime |
| Finish: | Matte Black |
| Finish Family: | Matte Black |
| Product Type: | Spout |
| Series: | Components |