| Approvals: | NSF/ANSI 61 CEC ASME A112.18.1 / CSA B125.1 Lead Free WaterSense |
|---|---|
| Spout Height: | 7" |
| Finish Family: | Bronze |
| Number of Holes: | 1 |
| Flow Rate (GPM): | 1.2 |
| Max Deck Thickness: | 2" |
| Product Type: | Spout |
| Drain Type: | Push Pop-Up / Clicker |
| Type: | Manual |
| Application: | Residential |
| Faucet Configuration: | Widespread |
| Warranty: | Limited Lifetime |
| Series: | Components |
| Finish: | Vibrant Brushed Bronze |
| Installation Type: | Deck Mount |
| Material: | Metal (Unspecified) |