| Approvals: | WaterSense ADA / ICC A117.1 ASME A112.18.1 / CSA B125.1 NSF/ANSI 61 CEC Lead Free |
|---|---|
| Flow Rate (GPM): | 1.2 |
| Finish: | Vibrant Brushed Moderne Brass |
| Series: | Components |
| Material: | Brass |
| Drain Type: | No Drain |
| Warranty: | Limited Lifetime |
| Finish Family: | Brushed Gold / Brass |
| Product Type: | Spout |
| ADA: | Yes |
| Application: | Residential |
| Installation Type: | Wall Mount |
| Type: | Manual |