| Approvals: | CEC ASME A112.18.1 / CSA B125.1 ADA / ICC A117.1 WaterSense Lead Free NSF/ANSI 61 |
|---|---|
| Warranty: | Limited Lifetime |
| Application: | Residential |
| Finish: | Vibrant Titanium |
| ADA: | Yes |
| Material: | Brass |
| Finish Family: | Graphite / Gunmetal |
| Installation Type: | Wall Mount |
| Drain Type: | No Drain |
| Product Type: | Spout |
| Series: | Components |
| Type: | Manual |
| Flow Rate (GPM): | 1.2 |