| ADA: | Yes |
|---|---|
| Series: | Components |
| Type: | Manual |
| Approvals: | WaterSense NSF/ANSI 61 CEC ADA / ICC A117.1 Lead Free ASME A112.18.1 / CSA B125.1 |
| Application: | Residential |
| Product Type: | Spout |
| Drain Type: | No Drain |
| Finish Family: | Chrome |
| Flow Rate (GPM): | 1.2 |
| Finish: | Polished Chrome |
| Warranty: | Limited Lifetime |
| Installation Type: | Wall Mount |
| Material: | Brass |