| Drain Type: | No Drain |
|---|---|
| Approvals: | ADA / ICC A117.1 Lead Free WaterSense CEC ASME A112.18.1 / CSA B125.1 NSF/ANSI 61 |
| Type: | Manual |
| Finish Family: | Matte Black |
| Finish: | Matte Black |
| Flow Rate (GPM): | 1.2 |
| Product Type: | Spout |
| Installation Type: | Wall Mount |
| Application: | Residential |
| Material: | Brass |
| Warranty: | Limited Lifetime |
| ADA: | Yes |
| Series: | Components |