| Material: | Brass |
|---|---|
| ADA: | Yes |
| Flow Rate (GPM): | 1.2 |
| Approvals: | Lead Free ADA / ICC A117.1 CEC NSF/ANSI 61 ASME A112.18.1 / CSA B125.1 WaterSense |
| Series: | Components |
| Finish: | Polished Chrome |
| Warranty: | Limited Lifetime |
| Product Type: | Spout |
| Application: | Residential |
| Installation Type: | Wall Mount |
| Type: | Manual |
| Drain Type: | No Drain |
| Finish Family: | Chrome |