| Flow Rate (GPM): | 1.2 |
|---|---|
| Warranty: | Limited Lifetime |
| Approvals: | WaterSense ADA / ICC A117.1 Lead Free CEC ASME A112.18.1 / CSA B125.1 NSF/ANSI 61 |
| Type: | Manual |
| Material: | Brass |
| Series: | Components |
| Installation Type: | Wall Mount |
| Product Type: | Spout |
| ADA: | Yes |
| Finish Family: | Brushed Nickel |
| Finish: | Vibrant Brushed Nickel |
| Application: | Residential |
| Drain Type: | No Drain |