Shop Resideo Sale
Main product image of Wall-Mount Bathroom Sink Faucet Trim, 1.2 GPM (Vibrant Brushed Moderne Brass), K-T27120-4-2MB
Magnifying glass
Hover image to zoom

Wall-Mount Bathroom Sink Faucet Trim, 1.2 GPM (Vibrant Brushed Moderne Brass), K-T27120-4-2MB

Brand:
Kohler
SKU:
K-T27120-4-2MB
Rating:
(0)
Q&A:
(0)
Wall-Mount Bathroom Sink Faucet Trim, 1.2 GPM (Vibrant Brushed Moderne Brass), K-T27120-4-2MB
Magnifying glass
Hover image to zoom
$708.63 each
In Stock
In Stock
Get 11 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Handle Style
Lever
Product Highlight: Material
Brass
Product Highlight: Finish
Vibrant Brushed Moderne Brass
Product Highlight: Installation Type
Wall Mount

Description

–
Parallel Wall-mount bathroom sink faucet trim, 1.2 gpm

The Parallel collection is the epitome of understated chic - by combining circular shapes within the square design, the balanced versatility of this collection allows it to blend in or stand out depending on your surrounding décor.
  • Two Lever handles offer separate control of hot and cold water
  • 8-5/8" (219 mm) spout reach
  • 1.2 gpm (4.5 lpm) maximum flow rate at 60 psi (4.14 bar)
  • Fluid design lines for ease of cleaning
  • Coordinates with other products in the Parallel collection

Specs

–
Approvals:

ADA / ICC A117.1

Lead Free

WaterSense

ASME A112.18.1 / CSA B125.1

NSF/ANSI 61

CEC

Valve Type:

Ceramic Disc

ADA:

Yes

Number of Handles:

2

Warranty:

Limited Lifetime

Flow Rate (GPM):

1.2

Handle Style:

Lever

Number of Holes:

3

Material:

Brass

Product Type:

Bathroom Faucet

Series:

Parallel

Finish Family:

Brushed Gold / Brass

Country of Origin:

United States

Finish:

Vibrant Brushed Moderne Brass

Drain Type:

No Drain

Application:

Residential

Type:

Manual

Installation Type:

Wall Mount

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy