Apply to be a TradeMaster!
Main product image of Parallel Wall Mount Bathroom Faucet, 1.2 GPM (Vibrant Brushed Nickel), K-T27120-4-BN
Magnifying glass
Hover image to zoom

Parallel Wall Mount Bathroom Faucet, 1.2 GPM (Vibrant Brushed Nickel), K-T27120-4-BN

Brand:
Kohler
SKU:
K-T27120-4-BN
Rating:
(0)
Q&A:
(0)
Parallel Wall Mount Bathroom Faucet, 1.2 GPM (Vibrant Brushed Nickel), K-T27120-4-BN
Magnifying glass
Hover image to zoom
$659.77 each
In Stock
In Stock
Get 16 Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Lever
Product Highlight: Connection Size
5/8" Connection
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Finish
Vibrant Brushed Nickel
Product Highlight: Installation Type
Wall Mount
Product Highlight: Material
Brass

Description

–
Parallel Wall Mount bathroom sink faucet trim, 1.2 gpm
  • The Parallel collection is the epitome of understated chic - by combining circular shapes w/ in the square design, the balanced versatility of this collection allows it to blend in or stand out depending on your surrounding décor.
  • Two Lever handles offer separate control of hot and cold water
  • 8-5/8" (219 mm) spout reach
  • 1.2 gpm (4.5 lpm) maximum flow rate at 60 psi (4.14 bar)
  • Fluid design lines for ease of cleaning
  • Coordinates w/ other products in the Parallel collection

Specs

–
Approvals:

ASME A112.18.1 / CSA B125.1

ADA / ICC A117.1

CEC

NSF/ANSI 61

WaterSense

Lead Free

Handle Style:

Lever

Number of Holes:

3

Connection Size:

5/8"

Flow Rate (GPM):

1.2

Series:

Parallel

Finish Family:

Brushed Nickel

Warranty:

Limited Lifetime

Finish:

Vibrant Brushed Nickel

Valve Type:

Ceramic Disc

Product Type:

Bathroom Faucet

Type:

Manual

Application:

Residential

Installation Type:

Wall Mount

ADA:

Yes

Material:

Brass

Drain Type:

No Drain

Number of Handles:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy