Apply to be a TradeMaster!
Main product image of Parallel Wall-Mount Bathroom Faucet Trim, 1.2 Gpm (Vibrant French Gold), K-T27120-4-AF
Magnifying glass
Hover image to zoom

Parallel Wall-Mount Bathroom Faucet Trim, 1.2 Gpm (Vibrant French Gold), K-T27120-4-AF

Brand:
Kohler
SKU:
K-T27120-4-AF
Rating:
(0)
Q&A:
(0)
Parallel Wall-Mount Bathroom Faucet Trim, 1.2 Gpm (Vibrant French Gold), K-T27120-4-AF
Magnifying glass
Hover image to zoom
K-T27120-4-AF has been discontinued
Discontinued January 19, 2026
This product was discontinued by the manufacturer.

MANUALS (1)

Product Highlights

–
Product Highlight: Finish
French Gold

Description

–
The KOHLER Parallel collection is the epitome of understated chic - by combining circular shapes within the square design, the balanced versatility of this collection allows it to blend in or stand out depending on your surrounding décor.
  • Two Lever handles offer separate control of hot and cold water
  • 1.2 gpm (4.5 lpm) maximum flow rate at 60 psi (4.14 bar)
  • Fluid design lines for ease of cleaning
  • Coordinates with other products in the Parallel collection

Specs

–
Type:

Manual

Flow Rate (GPM):

1.2

Finish:

French Gold

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm