Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
Toilet Parts
Balls & Flappers
Korky Plus Adjustable Flapper
Brand:
Korky
SKU:
2004BP
Rating:
(1)
Q&A:
(0)
Hover image to zoom
2004BP has been discontinued
Discontinued July 2, 2024
This product was discontinued by the manufacturer.
MANUALS (1)
Install Instructions
Install Instructions
This item replaces:
C04013
Suggested Alternative:
Korky Ultra Water Saver Flapper
Brand:
Korky
SKU:
100BP
(2)
Order by
today
, receive 195 by
Wednesday
VIEW ALTERNATIVE
VIEW ALTERNATIVE
Description
–
Premium universal 2" flapper with float to adjust flush volume
Proven longest lasting
Adjust flush volume with movable float on chain, slide the float up for water savings or down for increased flush volume
For customers who want to save water or increase their flush volume
Stainless steel chain
Specs
–
Type:
Flapper
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Wed
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
You May Also Need
Korky Plus Universal Toilet Flapper
SKU:
2001BP
Korky
Anti-Siphon Fill Valve, Adjustable
SKU:
PRO45
Fluidmaster
Korky Universal 3" Flapper
SKU:
3060BP
Korky
StrongARM Handle & Faucet Style Lever (Chrome)
SKU:
6051BP
Korky
PRO1T12 12" Braided Stainless Steel Hose Toilet Connector (3/8" Comp. x 7/8" Ballcock)
SKU:
PRO1T12
Fluidmaster
Korky Economy Toilet Flapper
SKU:
52P
Korky
Replacement Seal for AquaPiston & Champion 3 Series (3 Pack)
SKU:
PROS3KP15
Fluidmaster
PRO56 Universal Fit Flapper with Microban (Red)
SKU:
PRO56
Fluidmaster
Product Reviews
5
out of 1 review
100%
would recommend this product
5
out of 1 Review
100%
would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-1
of
1
reviews
Sort: Most Recent
Correct product and good price
This was an exact match, had a good price, from time of order to receiving product was great. Much easier that going to a big box store.
jimb
raleigh nc
3 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
×
Video