Apply to be a TradeMaster!
Main product image of StrongARM Handle & Faucet Style Lever (Chrome)
Magnifying glass
Hover image to zoom

StrongARM Handle & Faucet Style Lever (Chrome)

Brand:
Korky
SKU:
6051BP
Rating:
(1)
Q&A:
(0)
StrongARM Handle & Faucet Style Lever (Chrome)
Magnifying glass
Hover image to zoom
$16.99 each
In Stock
In Stock
Get 48 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome

Description

–
Designed to fit the majority of toilets, the Korky StrongARM Handle & Lever fits easily adjusts to fit all tank positions including: front, side, angle and down. Optimized for use with both 2" & 3" flappers and canister-style flush valves, the engineer grade material performs as well as brass and aluminum levers. Reinforced in common stress areas, the StrongARM lever is adjustable to eliminate the need to bend for fitment. Easy to install, the 6051 includes: (1) Chrome Handle, (1) Tank Lever Arm, (2) Locking Clips and (1) Stainless Steel Lanyard Hook.

  • Chrome
  • Lever Style - Faucet
  • Lanyard Clip Included - Yes
  • Resists Chlorine - Yes
  • Mounting Style - Front, Side, Angle, Side Down, Right and Left
  • Fits Brands - Universal
  • Warranty - 5 Year

Specs

–
Finish:

Chrome

Type:

Tank Lever

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy this product again

This trip lever is far better than original
Fred
New Jersey
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy