Shop Resideo Sale
Main product image of Fits TOTO Power Gravity 3" Flapper
Magnifying glass
Hover image to zoom

Fits TOTO Power Gravity 3" Flapper

Brand:
Korky
SKU:
2022BP
Rating:
(9)
Q&A:
(0)
Fits TOTO Power Gravity 3" Flapper
Magnifying glass
Hover image to zoom
$12.15 each
BOX UP & SAVE 4%
$93.04 box of 8
$11.63 each
In Stock
In Stock
Get 112 Wed, Nov 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3"

Description

–
  • Authorized replacement flapper for TOTO Power Gravity toilets
  • Fits specific one-piece toilets
  • 3" sealing surface for larger TOTO flush valve seats
  • Replaces TOTO p/n THU140S
  • Proven longest lasting
  • Stainless steel chain

Specs

–
Type:

Flapper

Size:

3"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Product Reviews

4.22 out of 9 reviews
78% would recommend this product
4.22
out of 9 Reviews
78% would recommend this product
WRITE A REVIEW
5 star
78%
4 star
0%
3 star
0%
2 star
11%
1 star
11%
WRITE A REVIEW
Showing 1-9 of 9 reviews

beware

White insert under flapper falls out. May fall out into flush valve into toilet rim and cause problems. told korky but they did not seem to care. they said just leave it out. why make it with white insert then?. been using there products for 40 years. Very disappointed, going to try jones Stephen's brand
rob
NC
4 months ago
Was this review helpful to you?

I would buy this product again

This flapper was exactly like the original Toto flapper, It works much better than the "Universal" Toto flapper on one pc. Toilet, I would suggest buying at least a two of them to have one on hand as they are scarce in my area.
Old guy plumber
Massachusetts
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

the best yup

was reluctant at first to get a part that wasn't an oem but it has been working like a champ.
burps
Connecticut
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

YES

All my toilets now work normal and shut off where before they would keep running because flap wouldn't seal and caused problems with my well pump, but now all is good with these new flaps from you.
SRT
West Chester Pa
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Korky makes Toto filler valves and flappers

Hence of course they fit. Read directions to know which products to use. Easy to install.
Homeowner
Santa Clara county, CA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect Fit

Great service. Fast delivery, great price and customer service. All you can ask for in a vendor. Highly recommended.
Max
Miami, Fl.
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It's a 50/50 gamble!

I bought two flappers and only one worked. The other flapper never made a deal!! Disappointed!
John
Tucson, AZ
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Flapper

Perfect fit couldn't find it at any local stores including where toilet was bought
Azdout
Newport news, VA
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would purchase this again

I looked for this item at the local stores and could not find it. I found it on the internet and made an order. It was immediately shipped and I received it a few days later.
Don, the Hunter
Baton Rouge, Louisiana
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy