Apply to be a TradeMaster!
Main product image of Korky 3" Universal Tank to Bowl Toilet Gasket
Magnifying glass
Hover image to zoom

Korky 3" Universal Tank to Bowl Toilet Gasket

Brand:
Korky
SKU:
480BP
Rating:
(0)
Q&A:
(0)
Korky 3" Universal Tank to Bowl Toilet Gasket
Magnifying glass
Hover image to zoom
$4.36 each
BOX UP & SAVE 6%
$20.45 box of 5
$4.09 each
In Stock
In Stock
Get 79 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Outside Diameter
4-1/4" OD
Product Highlight: Warranty
5 Year Warranty

Description

–
Korky 3" Universal Tank to Bowl Toilet Gasket

The Large 3" Tank to Bowl Gasket is designed to fit specific toilet models that were made after 2000. The universal sponge rubber design measures: 3" inner diameter, 4-1/4" outer diameter and 1-1/8" thick. Easy to install, the 480 includes: (1) Sponge Gasket. Please note: the 480 does not include hardware.

Product Features
  • Fits specific toilets since - 2000 with large 3 inch drain openings
  • Fits most 3 inch two-piece toilet tanks
  • Fixes leaks between tank and bowl
  • Universal sponge rubber design
  • Made in the USA
  • 5 Year Warranty

Specs

–
Outside Diameter:

4-1/4"

Thickness:

1-1/8"

Warranty:

5 Year

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy