Apply to be a TradeMaster!
Main product image of 9,000 BTU, R-410A, Art Cool Mirror Multi F Air Conditioner/Inverter Heat Pump w/ Built In WiFi (Indoor Unit)
Magnifying glass
Hover image to zoom

9,000 BTU, R-410A, Art Cool Mirror Multi F Air Conditioner/Inverter Heat Pump w/ Built In WiFi (Indoor Unit)

Brand:
LG
SKU:
LAN090HSV5
Rating:
(1)
Q&A:
(0)
9,000 BTU, R-410A, Art Cool Mirror Multi F Air Conditioner/Inverter Heat Pump w/ Built In WiFi (Indoor Unit)
Magnifying glass
Hover image to zoom
LAN090HSV5 has been discontinued
Discontinued May 16, 2025
This product was discontinued by the manufacturer.
Suggested Alternative:
9,000 BTU, R-32, 23.8 SEER2 Multi F Art Cool Mirror Wall Mounted Single/Multi Zone Heat Pump w/ Built-In WiFi (Indoor Unit)
Brand:
LG
SKU:KNUAK091A
(0)
Order by 6PM, receive 4 by Tomorrow
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Cooling Capacity (BTU)
9000 BTUs
Product Highlight: Heating Capacity (BTU)
10900 BTUs
Product Highlight: Liquid Line
1/4"
Product Highlight: Suction Line
3/8" SL
Product Highlight: Voltage
208/230V
Product Highlight: Refrigerant Type
R-410A

Description

This R410A unit is no longer manufactured as per the AIM Act of 2020. While replacement parts are available for repairs, a new unit will require replacing the entire system to support the new A2L R32 refrigerant. 

Please visit our Mini Split Air Conditioners for system selection or reach out to Customer Care Team Contact Us for assistance.




This is an indoor unit only, and requires an outdoor unit to function. For Single Zone Systems, Outdoor Unit (LSU090HSV5) is required. For Multi F Zones, any Multi F Outdoor Unit is compatible. Outdoor units are sold separately.


Reducers or Increasers (adapters) come with the product. All of LG's equipment comes with proper flare nuts.


This LG unit may qualify for a tax credit or rebate in your area. Search your zip code in the link below for information about rebate programs that apply to you. 
LG Rebates and Incentives


 Please Note: SEER and EER ratings are based on single zone usage.


Features: 

  • 4-way auto swing
  • 24 hour on/off timer
  • Auto operation
  • Auto restart
  • Chaos wind
  • Inverter (variable speed fan)
  • 3M HAF filter
  • Self-cleaning indoor coil
  • Sleep mode
  • Condensate sensor connection
  • Group control
  • Smart AC module
  • Compatible with Single Zone HSV4 ODU and Multi F ODUs


 Interior Unit Includes:

  • Wall unit
  • Installation plate & hardware
  • Remote control, batteries, holder & holder hardware
  • Installation manual


Included Accessories: 

  • Wireless Remote Controller - AKB73835317


LG Mini-Split, Duct-Free Air Conditioning Installation & Warranty Info


We recommend the installation of all LG Ductless Split Systems to be done by a licensed, trained & qualified HVAC technician with the proper knowledge and background. A trained technician will be able to judge the best location for the air handling (evaporator) unit and also the correct size for the area it has to cool.


Should you experience an issue during the installation or the initial startup of the unit please do not contact the manufacturer. You should have the technician that installed the units contact us or the manufacturer. LG cannot accept any service or warranty calls from anybody but a licensed HVAC technician.


Neither we or LG Electronics U.S.A. can be held liable for improper installation and operation of any LG air conditioning product purchased from our company. Should a warranty issue arise where parts will need to be replaced, an installation receipt will be required along with your sales receipt. Failure to provide a receipt or invoice may result in the warranty not being honored.


Note: Warranties on mini split air conditioners only include parts and do not include labor. The licensed HVAC Technician who installs your air conditioner should always provide you with a labor warranty (preferably for a full year to compliment the manufacturers' parts warranty).

Specs

Product Type:

Indoor Unit

Cooling Capacity (BTU):

9000

Heating Capacity (BTU):

10900

Modes:

Cooling

Sleep

Fan

Heating

Voltage:

208/230V

Remote Control:

Wireless

Features:

24-Hour on/off timer

Wifi

Refrigerant Type:

R-410A

Liquid Line:

1/4"

Suction Line:

3/8"

Mount:

Wall

Connection Type:

Flare

Weight (lbs):

24 lbs

Width (Inches):

34-13/16"

Height (Inches):

11.25"

Depth (Inches):

8-1/16"

Warranty:

7 Year (Compressor)/5 Year (Parts)

Energy Star Rated:

Yes

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

33 Replacement Parts

Link, MFF62923101
SKU: MFF62923101
LG
Case Assembly, Indoor, ABQ75140131
SKU: ABQ75140131
LG
Hose Assembly, Drain, AEM73493417
SKU: AEM73493417
LG
Cover, MCK68472701
SKU: MCK68472701
LG
Air Filter, MDJ64984704
SKU: MDJ64984704
LG
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-1 of 1 reviews

Sleek Design

We installed this unit in a customer's Master Bedroom. It is by far the best style available in the DFS market. The built in WiFi paired with the LG SmartThinQ was an unexpected but awesome bonus.
Caleb
Powder Springs, Ga.
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?