
This R410A unit is no longer manufactured as per the AIM Act of 2020. While replacement parts are available for repairs, a new unit will require replacing the entire system to support the new A2L R32 refrigerant.
Please visit our Mini Split Air Conditioners for system selection or reach out to Customer Care Team Contact Us for assistance.
This is an indoor unit only, and requires an outdoor unit to function. For Single Zone Systems, Outdoor Unit (LSU090HSV5) is required. For Multi F Zones, any Multi F Outdoor Unit is compatible. Outdoor units are sold separately.
Reducers or Increasers (adapters) come with the product. All of LG's equipment comes with proper flare nuts.
This LG unit may qualify for a tax credit or rebate in your area. Search your zip code in the link below for information about rebate programs that apply to you.
LG Rebates and Incentives
Please Note: SEER and EER ratings are based on single zone usage.
Features:
Interior Unit Includes:
Included Accessories:
LG Mini-Split, Duct-Free Air Conditioning Installation & Warranty Info
We recommend the installation of all LG Ductless Split Systems to be done by a licensed, trained & qualified HVAC technician with the proper knowledge and background. A trained technician will be able to judge the best location for the air handling (evaporator) unit and also the correct size for the area it has to cool.
Should you experience an issue during the installation or the initial startup of the unit please do not contact the manufacturer. You should have the technician that installed the units contact us or the manufacturer. LG cannot accept any service or warranty calls from anybody but a licensed HVAC technician.
Neither we or LG Electronics U.S.A. can be held liable for improper installation and operation of any LG air conditioning product purchased from our company. Should a warranty issue arise where parts will need to be replaced, an installation receipt will be required along with your sales receipt. Failure to provide a receipt or invoice may result in the warranty not being honored.
Note: Warranties on mini split air conditioners only include parts and do not include labor. The licensed HVAC Technician who installs your air conditioner should always provide you with a labor warranty (preferably for a full year to compliment the manufacturers' parts warranty).
| Product Type: | Indoor Unit |
|---|---|
| Cooling Capacity (BTU): | 9000 |
| Heating Capacity (BTU): | 10900 |
| Modes: | Cooling Sleep Fan Heating |
| Voltage: | 208/230V |
| Remote Control: | Wireless |
| Features: | 24-Hour on/off timer Wifi |
| Refrigerant Type: | R-410A |
| Liquid Line: | 1/4" |
| Suction Line: | 3/8" |
| Mount: | Wall |
| Connection Type: | Flare |
| Weight (lbs): | 24 lbs |
| Width (Inches): | 34-13/16" |
| Height (Inches): | 11.25" |
| Depth (Inches): | 8-1/16" |
| Warranty: | 7 Year (Compressor)/5 Year (Parts) |
| Energy Star Rated: | Yes |