Apply to be a TradeMaster!
Main product image of 18,000 BTU, R-410A, Art Cool Mirror Multi F Air Conditioner/Inverter Heat Pump (Indoor Unit)
Magnifying glass
Hover image to zoom

18,000 BTU, R-410A, Art Cool Mirror Multi F Air Conditioner/Inverter Heat Pump (Indoor Unit)

Brand:
LG
SKU:
LAN180HSV5
Rating:
(0)
Q&A:
(0)
18,000 BTU, R-410A, Art Cool Mirror Multi F Air Conditioner/Inverter Heat Pump (Indoor Unit)
Magnifying glass
Hover image to zoom
LAN180HSV5 has been discontinued
Discontinued November 3, 2022
This product was discontinued by the manufacturer.
Direct Replacement:
18,000 BTU, R-32, 23 SEER2 Multi F Art Cool Mirror Wall Mounted Single/Multi Zone Heat Pump w/ Built-In WiFi (Indoor Unit)
Brand:
LG
SKU:KNUAK181A
(0)
Order by today, receive 3 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Cooling Capacity (BTU)
18000 BTUs
Product Highlight: Heating Capacity (BTU)
21600 BTUs
Product Highlight: Liquid Line
3/8"
Product Highlight: Suction Line
5/8" SL
Product Highlight: SEER
20.5 Rating
Product Highlight: Refrigerant Type
R-410A

Description

–

This R410A unit is no longer manufactured as per the AIM Act of 2020. While replacement parts are available for repairs, a new unit will require replacing the entire system to support the new A2L R32 refrigerant. 

Please visit our Mini Split Air Conditioners for system selection or reach out to Customer Care Team Contact Us for assistance.


This is an indoor unit only, and requires an outdoor unit to function. For Single Zone Systems, an outdoor unit (LSU180HSV5) is required. For Multi F Zones, any Multi F Outdoor Unit is compatible. Outdoor units are sold separately.

Reducers or Increasers (adapters) come with the product. All of LG's equipment comes with proper flare nuts.

This LG unit may qualify for a tax credit or rebate in your area. Search your zip code in the link below for information about rebate programs that apply to you.
LG Rebates and Incentives


Please Note: SEER and EER ratings are based on single zone usage.

Features:
  • 4-way auto swing
  • 24 hour on/off timer
  • Auto operation
  • Auto restart
  • Chaos wind
  • Inverter (variable speed fan)
  • 3M HAF filter
  • Self-cleaning indoor coil
  • Sleep mode
  • Condensate sensor connection
  • Group control
  • Smart AC module
  • Compatible with Single Zone HSV4 ODU and Multi F ODU

Interior Unit Includes:
  • Wall unit
  • Installation plate & hardware
  • Remote control, batteries, holder & holder hardware
  • Installation manual

Included Accessories:
  • Wireless Remote Controller - AKB73835317

LG Mini-Split, Duct-Free Air Conditioning Installation & Warranty Info

We recommend the installation of all LG Ductless Split Systems to be done by a licensed, trained & qualified HVAC technician with the proper knowledge and background. A trained technician will be able to judge the best location for the air handling (evaporator) unit and also the correct size for the area it has to cool.

Should you experience an issue during the installation or the initial startup of the unit please do not contact the manufacturer. You should have the technician that installed the units contact us or the manufacturer. LG cannot accept any service or warranty calls from anybody but a licensed HVAC technician.

Neither we or LG Electronics U.S.A. can be held liable for improper installation and operation of any LG air conditioning product purchased from our company. Should a warranty issue arise where parts will need to be replaced, an installation receipt will be required along with your sales receipt. Failure to provide a receipt or invoice may result in the warranty not being honored.

Note: Warranties on mini split air conditioners only include parts and do not include labor. The licensed HVAC Technician who installs your air conditioner should always provide you with a labor warranty (preferably for a full year to compliment the manufacturers' parts warranty).

Specs

–
Product Type:

Indoor Unit

Cooling Capacity (BTU):

18000

Heating Capacity (BTU):

21600

Modes:

Heating

Sleep

Cooling

Fan

SEER:

20.5

EER:

12.6

Remote Control:

Wireless

Features:

24-Hour on/off timer

Refrigerant Type:

R-410A

Mount:

Wall

Liquid Line:

3/8"

Suction Line:

5/8"

Connection Type:

Flare

Weight (lbs):

32 lbs

Width (Inches):

40-9/16"

Height (Inches):

12.75"

Depth (Inches):

9-11/16"

Warranty:

7 Year (Compressor)/5 Year (Parts)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

32 Replacement Parts

Link, MFF62923201
SKU: MFF62923201
LG
Cover, MCK68484801
SKU: MCK68484801
LG
Guide, MEA64890302
SKU: MEA64890302
LG
Cover, MCK69546601
SKU: MCK69546601
LG
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM