Apply to be a TradeMaster!
Main product image of 18,000 BTU, R-410A, Ductless Single Zone Ceiling Cassette Inverter Heat Pump & Air Conditioner (Indoor Unit)
Magnifying glass
Hover image to zoom

18,000 BTU, R-410A, Ductless Single Zone Ceiling Cassette Inverter Heat Pump & Air Conditioner (Indoor Unit)

Brand:
LG
SKU:
LCN187HV
Rating:
(0)
Q&A:
(2)
18,000 BTU, R-410A, Ductless Single Zone Ceiling Cassette Inverter Heat Pump & Air Conditioner (Indoor Unit)
Magnifying glass
Hover image to zoom
LCN187HV has been discontinued
Discontinued October 5, 2019
This product was discontinued by the manufacturer.
Direct Replacement:
18,000 BTU, R-32, 20.5 SEER2 Multi F 2 x 2 4-Way Ceiling Cassette High Efficiency Single/Multi Zone Inverter Heat Pump w/out Grill (Indoor Unit)
Brand:
LG
SKU:KNUDB181A
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Cooling Capacity (BTU)
18000 BTUs
Product Highlight: Heating Capacity (BTU)
20000 BTUs
Product Highlight: Liquid Line
3/8"
Product Highlight: Suction Line
5/8" SL
Product Highlight: SEER
20 Rating
Product Highlight: Energy Star Rated
Yes

Description

This R410A unit is no longer manufactured as per the AIM Act of 2020. While replacement parts are available for repairs, a new unit will require replacing the entire system to support the new A2L R32 refrigerant. 

Please visit our Mini Split Air Conditioners for system selection or reach out to Customer Care Team Contact Us for assistance.


The Ceiling Cassette LG models are ideal for light commercial applications and work well in large, open spaces.

This is an indoor unit only, and requires the Grille and an outdoor unit to function. Outdoor unit (LUU187HV) and Grille (PT-UMC1) must be purchased separately.

This LG unit may qualify for a tax credit or rebate in your area. Search your zip code in the link below for information about rebate programs that apply to you.
LG Rebates and Incentives


Features:
  • Inverter (Variable speed compressor).
  • Internal condensate pump included.
  • Swirl Wind.
  • 4-Way cooling.
  • Jet Cool.
  • Cooling mode.
  • Dehumidifying mode.
  • Night Quiet Operation.
  • Built-in low ambient standard, down to 5°F (cooling mode).
  • Fan mode.
  • Independent vane control.
  • 3 fan speeds.
  • Evaporator frost control.
  • 24-Hour on/off timer.
  • Auto restart.
  • Auto changeover.
  • Temperature display on remote.
  • Ultra-quiet turbo fan.
  • Gold Fin Anti-Corrosion.
Interior Unit Includes:
  • Ceiling unit
  • Wired control & wireless remote control with batteries
  • Installation manual
Please Note: Ceiling grille (SKU: PT-UMC1) is required and must be purchased separately.

LG Mini-Split, Duct-Free Air Conditioning Installation & Warranty Info

We recommend the installation of all LG Ductless Split Systems to be done by a licensed, trained & qualified HVAC technician with the proper knowledge and background. A trained technician will be able to judge the best location for the air handling (evaporator) unit and also the correct size for the area it has to cool.

Should you experience an issue during the installation or the initial startup of the unit please do not contact the manufacturer. You should have the technician that installed the units contact us or the manufacturer. LG cannot accept any service or warranty calls from anybody but a licensed HVAC technician.

Neither we or LG Electronics U.S.A. can be held liable for improper installation and operation of any LG air conditioning product purchased from our company. Should a warranty issue arise where parts will need to be replaced, an installation receipt will be required along with your sales receipt. Failure to provide a receipt or invoice may result in the warranty not being honored.

Note: Warranties on mini split air conditioners only include parts and do not include labor. The licensed HVAC Technician who installs your air conditioner should always provide you with a labor warranty (preferably for a full year to compliment the manufacturers' parts warranty).

Specs

Product Type:

Indoor Unit

Cooling Capacity (BTU):

18000

Heating Capacity (BTU):

20000

Energy Star Rated:

Yes

Number of Zones:

1

Air Circulation (CFM H/M/L):

565/494/424

Application:

Cooling

Refrigerant Type:

R-410A

EER:

15

SEER:

20

Fan Speeds:

4/5/4

Indoor Voltage:

208-230V

Phase:

1

Hertz:

60

Indoor Weight:

46.3 lbs

Thermostat Range (Cooling/Heating):

57°-77°F/59°-81°F

Mount:

Ceiling Recessed

Liquid Line:

3/8"

Suction Line:

5/8"

Max Pipe Length (FT):

164

Connection Type:

Flare

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Need help calculating?
Use Our Calculator

You May Also Need

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Can the indoor inverter be mounted horizontally in a wall or is there a specific built-in/flush mount model for a single zone unit?

Asked by Mac 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

No it cannot, they do not make a unit like that.

Was this review helpful to you?

Q: What is the outer dimention of this product and will it fit in between 24" spaced rafters.

Asked by D 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

see page 3. & no it wont http://s3.supplyhouse.com/product_files/LCN187HV-submittal.pdf

Was this review helpful to you?