Apply to be a TradeMaster!
Main product image of 36,000 BTU, R-410A, Ductless Single Zone Ceiling Cassette Inverter Heat Pump & Air Conditioner (Indoor Unit)
Magnifying glass
Hover image to zoom

36,000 BTU, R-410A, Ductless Single Zone Ceiling Cassette Inverter Heat Pump & Air Conditioner (Indoor Unit)

Brand:
LG
SKU:
LCN367HV
Rating:
(0)
Q&A:
(0)
36,000 BTU, R-410A, Ductless Single Zone Ceiling Cassette Inverter Heat Pump & Air Conditioner (Indoor Unit)
Magnifying glass
Hover image to zoom
LCN367HV has been discontinued
Discontinued June 18, 2019
This product was discontinued by the manufacturer.
Suggested Alternative:
36,000 BTU, R-410A, Ductless Single Zone Ceiling Cassette Inverter Heat Pump & Air Conditioner (Indoor Unit)
Brand:
LG
SKU:LCN369HV
(0)
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Cooling Capacity (BTU)
36000 BTUs
Product Highlight: Heating Capacity (BTU)
40000 BTUs
Product Highlight: Liquid Line
3/8"
Product Highlight: Suction Line
5/8" SL
Product Highlight: SEER
19 Rating
Product Highlight: Energy Star Rated
No

Description

This R410A unit is no longer manufactured as per the AIM Act of 2020. While replacement parts are available for repairs, a new unit will require replacing the entire system to support the new A2L R32 refrigerant. 

Please visit our Mini Split Air Conditioners for system selection or reach out to Customer Care Team Contact Us for assistance.


The Ceiling Cassette LG models are ideal for light commercial applications and work well in large, open spaces.

This is an indoor unit only, and requires the Grille and an outdoor unit to function. Outdoor unit (LUU367HV) and Grille (PT-UMC1) must be purchased separately.

This LG unit may qualify for a tax credit or rebate in your area. Search your zip code in the link below for information about rebate programs that apply to you.
LG Rebates and Incentives


Features:
  • Wireless Remote Included
  • Ceiling grill required for installation - Sold Separately.
  • Inverter ( Variable speed compressor )
  • Internal condensate pump
  • Swirl Wind
  • Jet Cool
  • Independent vane control
  • Evaporator frost control
  • Auto Restart
  • Auto Changeover
  • Ultra quiet turbo fan
  • Built-in low ambient standard, down to 5F ( cooling mode )
  • Night quiet operation
Interior Unit Includes:
  • Ceiling unit
  • Wired control & wireless remote control with batteries
  • Installation manual
Please Note: Ceiling grille (SKU: PT-UMC1) is required and must be purchased separately.

LG Mini-Split, Duct-Free Air Conditioning Installation & Warranty Info

We recommend the installation of all LG Ductless Split Systems to be done by a licensed, trained & qualified HVAC technician with the proper knowledge and background. A trained technician will be able to judge the best location for the air handling (evaporator) unit and also the correct size for the area it has to cool.

Should you experience an issue during the installation or the initial startup of the unit please do not contact the manufacturer. You should have the technician that installed the units contact us or the manufacturer. LG cannot accept any service or warranty calls from anybody but a licensed HVAC technician.

Neither we or LG Electronics U.S.A. can be held liable for improper installation and operation of any LG air conditioning product purchased from our company. Should a warranty issue arise where parts will need to be replaced, an installation receipt will be required along with your sales receipt. Failure to provide a receipt or invoice may result in the warranty not being honored.

Note: Warranties on mini split air conditioners only include parts and do not include labor. The licensed HVAC Technician who installs your air conditioner should always provide you with a labor warranty (preferably for a full year to compliment the manufacturers' parts warranty).

Specs

Product Type:

Indoor Unit

Cooling Capacity (BTU):

36000

Heating Capacity (BTU):

40000

Energy Star Rated:

No

Number of Zones:

1

Air Circulation (CFM H/M/L):

1060/989/918

Application:

Cooling

Refrigerant Type:

R-410A

SEER:

19

Dehumidification (Pts/Hr):

7.7

Fan Speeds:

4/5/4

Indoor Voltage:

208-230V

Phase:

1

Hertz:

60

EER:

13.5

Thermostat Range (Cooling/Heating):

57°-77°F/59°-81°F

Indoor Weight:

55 lbs.

Remote Control:

Wireless

Mount:

Ceiling Recessed

Liquid Line:

3/8"

Suction Line:

5/8"

Max Pipe Length (FT):

246

Connection Type:

Flare

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Need help calculating?
Use Our Calculator

You May Also Need